DESCRIPTION

  • Includes hardware
  • Removes and reattaches without tools for easy cleaning
  • Seat only
  • Slow-close hinges help keep the lid from slamming shut

American Standard Transitions® Plastic Elongated Closed Front With Cover Toilet Seat

A5283110

Color Finish

 

SPECIFICATIONS

Collection
Transitions®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS