DESCRIPTION

  • EverClean® surface helps inhibit the growth of stain and odor-causing bacteria, mold and mildew
  • Includes mounting bolts, nuts and, washers

American Standard Cadet® 3 Plastic Elongated Closed Front With Cover Toilet Seat

A5284016

Color Finish

 

SPECIFICATIONS

Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS