DESCRIPTION

  • Includes hardware
  • Removes and reattaches without tools for easy cleaning
  • Slow-close hinges help keep the lid from slamming shut

American Standard Plastic Elongated Closed Front With Cover Toilet Seat

A5321110

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
17-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS