DESCRIPTION

  • Includes mounting bolts, nuts, and dual-faced adhesive washers
  • Removable design allows detachment of the seat and cover from your toilet without the need for tools for quick and easy cleaning

American Standard Rise-and-Shine® Plastic Elongated Closed Front With Cover Toilet Seat

A5324019

Color Finish

 

SPECIFICATIONS

Collection
Rise-and-Shine®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY