DESCRIPTION

  • Fits all conventional elongated and round front toilets
  • Includes cover and hardware
  • One hundred percent factory flush tested
  • Removes and reattaches without tools for easy cleaning
  • Siphon action bowl
  • Slow-close hinges help keep the lid from slamming shut
  • Speed Connect® tank/bowl coupling system
  • Sweeping pier on bowl
  • Two color matched bolt caps

American Standard Champion® Plastic Elongated Closed Front With Cover Toilet Seat

A5325010

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Collection
Champion®
Color Finish
White
Color Finish Category
Whites
Length
18-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover

Starting at
$65.29
EACH
  • QUANTITY