DESCRIPTION

  • Fits standard elongated toilets
  • Removable design allows detachment of the seat and cover from your toilet without the need for tools for quick and easy cleaning

American Standard Tropic® FloWise® Plastic Elongated Elongated Closed Front With Cover Toilet Seat

A5216110

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Collection
Tropic® FloWise®
Color Finish
Linen
Color Finish Category
Neutrals
Length
18-1/2 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14 in

Starting at
Call for Pricing
  • QUANTITY