DESCRIPTION

  • EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew
  • Fits all conventional elongated toilets
  • Seat is open front without cover
  • Solid polypropylene plastic

American Standard Plastic Elongated Open Front Less Cover Toilet Seat

A5901100SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover

Starting at
$31.96
EACH
  • QUANTITY