DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Open front design without a cover
  • With check hinge

American Standard Plastic Elongated Open Front Less Cover Toilet Seat

A5901110

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover

Starting at
Call for Pricing
  • QUANTITY