DESCRIPTION

  • Allows for quick snap out removal and reattachment of seat without tools, for easy cleaning
  • Complete with bolts, nuts, and dual-faced adhesive washers
  • Open front design

American Standard Rise-and-Shine® Plastic Elongated Open Front With Cover Toilet Seat

A5325024

Color Finish

 

SPECIFICATIONS

Collection
Rise-and-Shine®
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front With Cover

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS