DESCRIPTION

  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Open front design without a cover
  • With check hinge

American Standard Plastic Elongated Toilet Seat

A5905110020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
White
Color Finish Category
Whites
Length
18-9/16 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY