DESCRIPTION

  • Includes check hinge
  • Less cover

American Standard Plastic Elongated Toilet Seat

A5910100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Color Finish
White
Color Finish Category
Whites
Length
18-9/16 in
Material
Plastic
Material Type
Polypropylene
Toilet Seat Shape
Elongated
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY