DESCRIPTION

  • Electronic faucet with Selectronic® proximity operation
  • Factory-installed S.S. flex hose with 3/8" compression connection
  • Integral in-line strainer prevents clogging
  • Operates on DC (battery) or AC permanent power
  • Order deck plate, mixing valve and remote control separately
  • Rigid/swing gooseneck spout: 6" with single post mounting
  • Sensor and electronic controls are fully enclosed and water resistant
  • Vandal resistant
  • Water pressure range: 20 to 125 psi

American Standard Plug-In Power Supply Vacuum Cord

AM9503380070A

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
American Standard 6065.111 Selectronic® DC Powered Proximity Exposed Toilet Flush Valve
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

Starting at
$51.24
EACH
  • QUANTITY