Polished Chrome Showerhead
Standard Collection® Polished Chrome Showerhead
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Standard Collection®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- Yes
- WaterSense Labeled:
- No