1.5 gpm 1-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Pull-Down Spout in Oil Rubbed Bronze
Portsmouth® 1.5 gpm 1-Hole Deck Mount Kitchen Sink Faucet with Single Lever Handle and Pull-Down Spout in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Memory Position Valving: Allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Lead Free: Faucet contains 0.25 percent total lead content by weighted average
- Ceramic Disc Valve Cartridge: Assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- 1.5 gpm/5.7 Lpm maximum flow
- Brass swivel spout
- Retracts effortlessly
- Integral Check Valves: Prevents back flow
- Pull-down Spray: Adjustable spray pattern-stream to spray with pause feature
- Metal lever handle
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Portsmouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/2 in
- Faucet Material:
- Die Cast Zinc
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 15-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Monoblock, Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Die Cast Zinc
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Down
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in