1.5 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle in Polished Chrome

You last purchased this on
 
American Standard

Portsmouth® 1.5 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® 1.5 gpm 4-Hole Deckmount Tub Filler with Hand Shower with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #A7420921002
  • Item #4397192
  • Manufacturer Part #7420921.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separate handles for hot and cold water for precise adjustment
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Choice of Finishes: Wide range of durable finishes.
  • Personal shower with a 6-1/2' hose
  • Handle-alignment system for fine tuning the handle position
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Portsmouth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
Faucet Center Size:
6 in - 12 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
4-7/8 in
Trim Only:
No
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No