2 gpm Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Single Handle Multi Function Shower Faucet (Trim Only)
American Standard Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU420501.002
You last purchased this on
 
American Standard

Portsmouth® 2 gpm Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Single Handle Multi Function Shower Faucet (Trim Only)
American Standard Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TU420501.002
American Standard

Portsmouth® 2 gpm Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AT420501002
  • Item #4297458
  • Manufacturer Part #T420501.002
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, and 3-function FloWise® showerhead with arm and flange
  • Ideal for use in hard water
  • Trim only
  • Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in relative hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow. Avoids failure due to mineral deposits -
  • Cast Brass Valve Body: Durable - Quality that will last a lifetime. Ideal material for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance. Allows easy control over both water temperature and volume.
  • Flowise Water Saving 3-Function Showerhead: Saves up to 40% in water usage. Max. 2.0gpm/7.6L/min. flow rate.
  • Less valve
  • Ideal for use in hard water.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
Collection:
Portsmouth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spout Type:
Tub
Trim Only:
Yes
WaterSense Labeled:
Yes