High Arc Centerset Bathroom Sink Faucet with Double Cross Handle in Satin Nickel - PVD

You last purchased this on
 
American Standard

Portsmouth® High Arc Centerset Bathroom Sink Faucet with Double Cross Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® High Arc Centerset Bathroom Sink Faucet with Double Cross Handle in Satin Nickel - PVD

  • Fast #
  • Part #A7420221295
  • Item #4729496
  • Manufacturer Part #7420221.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cast brass crescent spout
  • Metal cross handles
  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Water-conserving 1.2 gpm/4.5 Lpm pressure-compensating aerator
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Brass spout and waterway are durable, easy to clean and ideal for prolonged contact with water
  • Speed Connect® drain has less parts for a quick installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Portsmouth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-5/8 in
Spout Reach:
4-1/2 in
Trim Only:
No
WaterSense Labeled:
Yes