20-14/25 in. Pedestal Sink Base in Linen
Portsmouth® 20-14/25 in. Pedestal Sink Base in Linen
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and easy-to-clean vitreous china construction
- Right Height® for greater comfort during use
- Pedestal leg only
- 35-7/16" (900mm) height
- Design-matched to Townsend Champion toilets
- Nominal Dimensions: 24-3/8" x 19-1/2" (619 x 495mm)
- Faucet ledge with large deck area (faucet not included)
- Supplied with mounting kit
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- 0555.108 and 0555.104
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 6-11/16 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 20-1/8 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Size:
- 8-11/16 in x 6-11/16 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 20-14/25 in