32-1/4 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink

You last purchased this on
 
American Standard

Portsmouth® 32-1/4 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® 32-1/4 x 18-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #A18DB9311800S075
  • Item #7265222
  • Manufacturer Part #18DB.9311800S.075
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Undermount installation for a custom look
  • Double bowl sink
  • Premium 18 guage stainless steel
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Requires 36" cabinet
  • Equipped with SoundSecure+™ rubber sound pads on the bottom and sides of your sink for extra protection against unwanted noise and vibration
  • Includes installation hardware, cutout template and instructions
  • Includes 2 drains
  • Each bowl size: 14-3/4" x 16-5/8" x 9"
  • Requires bottom grids
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.3
ASME:
ASME A112.19.3
Application:
Residential
Built-In Grinder:
No
Collection:
Portsmouth®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-9/16 in
Gauge (metal):
18 ga
Height:
9 in
IAPMO Listed -:
Yes
Length:
32-1/4 in
NSF Certified:
Yes
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/4 in x 16-5/8 in x 9 in
Sink Bowl Size, Right:
14-3/4 in x 16-5/8 in x 9 in
Sink Depth:
9-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Size:
18-1/2 in x 32-1/4 in
Width:
18-1/2 in