37 x 28 in. Glass Mirror in Dark Chocolate
Portsmouth® 37 x 28 in. Glass Mirror in Dark Chocolate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Portsmouth® collection
- Nominal dimensions: 25" x 1-3/4" x 34-3/8"
- Rectangle mirror with poplar solid frame
- 34-3/8" (873mm) height
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Portsmouth®
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Chocolate
- Depth:
- 1-7/8 in
- EPA Compliant:
- No
- Height:
- 34-3/8 in
- IAPMO Listed -:
- No
- Length:
- 37 in
- Material:
- Glass
- NSF Certified:
- Yes
- Product Type:
- Mirror
- Size:
- 25 in x 1-3/4 in
- Toilet Bowl Length:
- 25 in
- WaterSense Labeled:
- No
- Width:
- 25 in