37 x 28 in. Glass Mirror in White

You last purchased this on
 
American Standard

Portsmouth® 37 x 28 in. Glass Mirror in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® 37 x 28 in. Glass Mirror in White

  • Fast #
  • Part #A9210101020
  • Item #4731284
  • Manufacturer Part #9210101.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Portsmouth® collection
  • Nominal dimensions: 25" x 1-3/4" x 34-3/8"
  • Rectangle mirror with poplar solid frame
  • 34-3/8" (873mm) height
  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Portsmouth®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-7/8 in
EPA Compliant:
No
Height:
34-3/8 in
IAPMO Listed -:
No
Length:
37 in
Material:
Glass
NSF Certified:
Yes
Product Type:
Mirror
Size:
25 in x 1-3/4 in
Toilet Bowl Length:
25 in
WaterSense Labeled:
No
Width:
25 in