DESCRIPTION

  • Pedestal leg only
  • Durable and easy-to-clean vitreous china construction
  • Right Height® for greater comfort during use

American Standard Portsmouth® Bathroom Sink in White

A734906401020

Manufacturer Part #: 734906-401.020

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Portsmouth®
Height
35-7/16 in
IAPMO Listed
No
Sink Installation Type
Pedestal Sink Base
Type
A734906401020
Vessel Only - FEI
No
WaterSense Labeled
No
Width
19-1/2 in

Print