DESCRIPTION

  • Engineered to fit the Portsmouth single bowl sink
  • Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
  • Fits bowl size: 16" x 21-3/8" x 9"

American Standard Portsmouth® Bottom Sink Grid in Stainless Steel for 18SB.9231800S.075 23 x 17 in. Kitchen Sink

A8452231700075

Manufacturer Part #: 8452.231700.075

Color/Finish

Stainless Steel

SPECIFICATIONS

Brand Model Compatibility
18SB.9231800S.075 Portsmouth Kitchen Sink
Collection
Portsmouth®
GSA Approved
No
Height
1 in
IAPMO Listed
No
Width
12-15/16 in

Print

DOCUMENTS