American Standard

Portsmouth® Central Thermostatic Trim Kit with Single Cross Handle in Oil Rubbed Bronze

Part #AT420732224  |  Manufacturer Part #T420732.224

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Ideal for prolonged contact with water

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: No

Faucet Height: 9-1/2 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Handle Type: Cross

Height: 9-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6 in