DESCRIPTION

  • Trim only
  • Metal lever handle

American Standard Portsmouth® Central Thermostatic Trim Kit with Single Cross Handle in Polished Chrome

AT420732002

Manufacturer Part #: T420732.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Collection
Portsmouth®
Faucet Height
9-1/2 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Cross
Height
9-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
6 in

Print