Central Thermostatic Trim Kit with Single Cross Handle in Satin Nickel - PVD

You last purchased this on
 
American Standard

Portsmouth® Central Thermostatic Trim Kit with Single Cross Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Central Thermostatic Trim Kit with Single Cross Handle in Satin Nickel - PVD

  • Fast #
  • Part #AT420732295
  • Item #4731494
  • Manufacturer Part #T420732.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Includes hot limit safety stop
  • Ideal for prolonged contact with water
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold.
  • Spring-Loaded Check Valves: When the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water.
  • Integrated Stop Valves: Ensure easy cleaning and servicing.
  • Wax Thermostatic Unit: Permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature.
  • Brass Casting: Highest quality faucet material for durability & long life.
  • Reduces the risk of accidental scalding.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Portsmouth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
No
Faucet Height:
9-1/2 in
Handle Type:
Cross
Height:
9-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6 in