Central Thermostatic Trim Kit with Single Lever Handle in Satin Nickel - PVD
Portsmouth® Central Thermostatic Trim Kit with Single Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
- Includes hot limit safety stop
- Ideal for prolonged contact with water
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold.
- Spring-Loaded Check Valves: When the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water.
- Integrated Stop Valves: Ensure easy cleaning and servicing.
- Wax Thermostatic Unit: Permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature.
- Brass Casting: Highest quality faucet material for durability & long life.
- Reduces the risk of accidental scalding.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Portsmouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Faucet Height:
- 9-1/2 in
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6 in