DESCRIPTION

  • Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
  • Engineered to fit the Portsmouth D-shaped sink
  • Fits bowl size: 18-7/8" x 21-1/4" x 9"

American Standard Portsmouth® D-Shape Grid in Stainless Steel for 18SB.9232100S.075 23 x 21 in. Kitchen Sink

A8449232100D075

Manufacturer Part #: 8449.232100D.075

Color/Finish

Stainless Steel

SPECIFICATIONS

Brand Model Compatibility
18SB.9232100S.075 Portsmouth Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Portsmouth®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
18-5/16 in
Material
Plastic, Stainless Steel
Thickness
1 in
Width
13-7/8 in

Print

DOCUMENTS