Deckmount Tub Filler with Cross Handle in Satin Nickel - PVD
Portsmouth® Deckmount Tub Filler with Cross Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
- Handle-alignment system for fine tuning the handle position
- Ceramic disc valve cartridges for a lifetime of drip-free performance
- Ceramic Disc Valve Cartridges: Assures a lifetime of smooth handle operation and drip-free performance.
- Choice of Finishes: Wide range of durable finishes.
- Brass construction is durable, easy to clean, and ideal for prolonged contact with water
- FloWise® personal shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Portsmouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Faucet Center Size:
- 3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 4-7/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- No