Diverter for M952237-0020A.000 Kitchen Pull Out Spray

You last purchased this on
 
American Standard

Portsmouth® Diverter for M952237-0020A.000 Kitchen Pull Out Spray

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Diverter for M952237-0020A.000 Kitchen Pull Out Spray

  • Fast #
  • Part #AM9530560070A
  • Item #4926062
  • Manufacturer Part #M953056-0070A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
4285051 Faucet
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Portsmouth®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed -:
No
Length:
4-1/10 in
Material:
Plastic
NSF Certified:
No
WaterSense Labeled:
No