Escutcheon Plate Only in Satin Nickel
Portsmouth® Escutcheon Plate Only in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon only
- Metal lever handles
- Used to adapt single hole faucet to 3 hole centerset mounting
- Lead Free: Faucet contains 0.25% total lead content by weighted average.
- Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
- Metal Speed Connect Pop-Up Drain
- Braided flexible hoses with 3/8" compression connectors
- Exclusive Speed Connect Metal Drain:
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 7415 Faucet
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Portsmouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 6-5/16 in
- Material:
- Brass
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.09 lb
- Width:
- 2-1/2 in