DESCRIPTION

  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Cast brass crescent spout
  • Metal cross handles
  • Speed Connect® drain has less parts for a quick installation
  • Brass spout and waterway are durable, easy to clean and ideal for prolonged contact with water
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces

American Standard Portsmouth® High Arc Centerset Lavatory Faucet with Double Cross Handle in Polished Chrome

A7420221002

Manufacturer Part #: 7420221.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
4 in
Collection
Portsmouth®
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Green
WaterSense, Yes
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-1/2 in
Trim Only
No
WaterSense Labeled
Yes

Print