DESCRIPTION

  • Engineered to fit the Portsmouth sink
  • Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
  • For left-facing bowl
  • Fits Bowl Size: 18-5/8" x 15-1/2" x 9"

American Standard Portsmouth® Large Sink Grid in Stainless Steel for 18CR.9322100S.075 Kitchen Sink

A8446312000L075

Manufacturer Part #: 8446.312000L.075

Color/Finish

Stainless Steel

SPECIFICATIONS

Brand Model Compatibility
18CR.9322100S.075 Portsmouth Kitchen Sink
Collection
Portsmouth®
GSA Approved
No
Height
1 in
IAPMO Listed
No
Width
13-1/16 in

Print

DOCUMENTS