American Standard

Portsmouth® Monoblock Escutcheon in Oil Rubbed Bronze

Part #A7420101P224  |  Manufacturer Part #7420101P.224

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to adapt single hole faucet to 3 hole centerset mounting
  • Escutcheon only
  • Metal lever handles
  • Braided flexible hoses with 3/8" compression connectors
  • Metal Speed Connect Pop-Up Drain
  • Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
  • Lead Free: Faucet contains 0.25% total lead content by weighted average.
  • Exclusive Speed Connect Metal Drain:

Specifications

ADA Compliant: No

Collection: Portsmouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Escutcheon

IAPMO Listed: No

Length: 6-5/16 in

Material: Brass

Width: 2-1/2 in