Rectangular Pedestal Sink with Base in White

You last purchased this on
 
American Standard

Portsmouth® Rectangular Pedestal Sink with Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Rectangular Pedestal Sink with Base in White

  • Fast #
  • Part #A0555101020
  • Item #4397159
  • Manufacturer Part #0555101.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Turn-of-the century detailing on lavatory and pedestal
  • Front overflow
  • Vitreous china
  • Nominal dimensions: 24-3/8" x 19-1/2" (619 x 495mm)
  • Right Height® for greater comfort during use
  • Faucet ledge features large deck area
  • Design-matched to Townsend® and Champion® toilets
  • Includes mounting kit
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Portsmouth®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
Yes
Number of Bowls:
1
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
19-1/4 in x 11-3/8 in x 5-3/4 in
Sink Depth:
35-7/16 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-3/8 in x 19-1/2 in
Vessel Only:
No