19-9/16 x 24-3/16 in. Rectangular Pedestal Bathroom Sink in White
Portsmouth® 19-9/16 x 24-3/16 in. Rectangular Pedestal Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear overflow
- Includes mounting kit
- Faucet ledge features large deck area
- Right Height® for greater comfort during use
- Nominal dimensions: 24-3/8" x 19-1/2" (619 x 495mm)
- Design-matched to Townsend® and Champion® toilets
- Faucet ledge with large deck area
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Portsmouth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-9/16 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Length:
- 19-9/16 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/4 in x 11-3/8 in x 5-3/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24-3/8 in x 19-1/2 in
- Size:
- 19-9/16 in x 24-3/16 in
- Toilet Bowl Length:
- 19-9/16 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 24-3/16 in