DESCRIPTION

  • Design-matched to Townsend® and Champion® toilets
  • Faucet ledge features large deck area
  • Faucet ledge with large deck area
  • Includes mounting kit
  • Rear overflow
  • Right Height® for greater comfort during use

American Standard Portsmouth® Pedestal Top 8 in. Centers

A0555108020

Manufacturer Part #: 0555108.020

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Portsmouth®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
No
IAPMO Listed
No
Material
Vitreous China
Number of Holes
3 Hole
Overall Sink Size
24-3/8 in x 19-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
19-1/4 in x 11-3/8 in x 5-3/4 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
WaterSense Labeled
No

Print