Pressure Balance Shower Valve Trim Kit with Single Lever Handle in Satin Nickel - PVD

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Shower Faucet in Brushed Nickel Trim Only
Manufacturer Part #TU415501.295
You last purchased this on
 
American Standard

Portsmouth® Pressure Balance Shower Valve Trim Kit with Single Lever Handle in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Brushed Nickel Single Handle Multi Shower Faucet Trim Only
American Standard Single Handle Multi Shower Faucet in Brushed Nickel Trim Only
Manufacturer Part #TU415501.295
American Standard

Portsmouth® Pressure Balance Shower Valve Trim Kit with Single Lever Handle in Satin Nickel - PVD

  • Fast #
  • Part #AT415501295
  • Item #4297900
  • Manufacturer Part #T415501.295
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, and 3-function FloWise® showerhead with arm and flange
  • FloWise® water saving 3-function showerhead saves water with a maximum flow rate of 2.0 gpm (7.6 Lpm)
  • Trim only
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance. Allows easy control over both water temperature and volume.
  • Flowise Water Saving 3-Function Showerhead: Saves up to 40% in water usage. Max. 2.0gpm/7.6L/min. flow rate.
  • Cast Brass Valve Body: Durable - Quality that will last a lifetime. Ideal material for prolonged contact with water.
  • Less valve
  • Avoids failure due to mineral deposits, so it is ideal for use in hard water
  • Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in relative hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Portsmouth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spout Reach:
5-1/8 in
Trim Only:
Yes
WaterSense Labeled:
Yes