American Standard

Portsmouth® Single Handle Bathtub and Shower Faucet in Polished Chrome (Trim Only)

Part #AT415500002  |  Manufacturer Part #T415500.002

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Avoids failure due to mineral deposits, so it is ideal for use in hard water

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R121, R120 and R125 Rough-in Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Escutcheon Height: 7-5/8 in

Escutcheon Width: 6-1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes