DESCRIPTION

  • Trim only
  • Avoids failure due to mineral deposits, so it is ideal for use in hard water

American Standard Portsmouth® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only

AT415500224

Manufacturer Part #: T415500.224

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125
Collection
Portsmouth®
Faucet Height
7-5/8 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
7-5/8 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-1/2 in

Print