DESCRIPTION

  • Trim only
  • Solid brass construction is durable and the ideal material for prolonged contact with water
  • Metal cross handle

American Standard Portsmouth® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only

AT420432224

Manufacturer Part #: T420432.224

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Portsmouth®
Faucet Height
3 in
Faucet Valve Type
Tub & Shower Diverter Valve
Handle Type
Cross
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve
WaterSense Labeled
No
Width
3 in

Print