American Standard

Portsmouth® Single Handle Bathtub & Shower Faucet in Oil Rubbed Bronze Trim Only

Part #AT420700224  |  Manufacturer Part #T420700.224

Color/Finish: Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Metal lever handle
  • Brass construction is durable, excellent in high use applications and ideal for prolonged contact with water

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: No

Faucet Height: 4 in

Faucet Valve Type: Tub & Shower Volume Control Valve

Handle Type: Lever

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Wall Mount

Sink Material: Brass

Trim Only: Yes

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Width: 2-3/4 in