DESCRIPTION

  • Trim only
  • Metal cross handle
  • Brass construction is durable, excellent in high use applications and ideal for prolonged contact with water

American Standard Portsmouth® Single Handle Bathtub & Shower Faucet in Polished Chrome Trim Only

AT420702002

Manufacturer Part #: T420702.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Portsmouth®
Handle Type
Cross
IAPMO Listed
No
Number of Handles
Single Handle
Sink Material
Brass
Trim Only
Yes
Valve Trim Type
Volume Control
WaterSense Labeled
No

Print