Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #A7420101224
  • Item #4297578
  • Manufacturer Part #7420101.224
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Braided flexible supply hoses with 3/8" compression connectors
  • Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Lead Free: Faucet contains 0.25% total lead content by weighted average.
  • Brass Swivel Spout: Durable. Easy to clean. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
  • Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water
  • Speed Connect® drain has less parts for a quick installation
  • Exclusive Speed Connect Metal Drain:
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Portsmouth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Depth:
6-5/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Fitting Size 1:
5-1/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5-1/8 in x 3/8 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
7-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-5/8 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Size:
6-5/8 in x 6-5/16 in
Spout Height:
5 in
Spout Reach:
5 in
Spout Type:
High Arc
Toilet Bowl Length:
6-5/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-5/16 in