DESCRIPTION

  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Brass construction of the highest quality faucet materials for durability and long life
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time

American Standard Portsmouth® Single Handle Monoblock Kitchen Faucet in Polished Chrome

A4285051F15002

Manufacturer Part #: 4285051F15.002

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
3/8 in
Collection
Portsmouth®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
14-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Monoblock
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
14-1/2 in
IAPMO Listed
No
Kitchen Faucet Type
Monoblock, Single Handle
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Print