DESCRIPTION

  • Braided flexible stainless steel supply hose
  • Can be mounted with or without escutcheon
  • Cartridge assures a lifetime of drip-free performance
  • Integral check valves prevent back flow
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time

American Standard Portsmouth® Single Handle Pull Down Kitchen Faucet

A4285300

Manufacturer Part #: 4285300.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Center Size
3/8 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Height
15-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
8-3/4 in
Spout Reach
9 in
Spout Swivel
130°
Spout Type
High Arc, Swivel
Trim Only
No

Print