Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Portsmouth® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed Connect® drain has less parts for a quick installation
- ADA compliant lever handle
- Ceramic disc valve cartridge ensures a lifetime of drip-free performance
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- Brass spout and waterway is easy to clean and durable
- Flexible stainless steel cable installs effortlessly in tight spaces
- No adjustments required - seals the first time, every time
- High-arc spout provides more clearance above the sink for added functionality
- Fewer Parts - installs in less time.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Portsmouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-5/16 in
- EPA Compliant:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Fitting Size 1:
- 3-7/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3-7/8 in x 1/2 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-5/16 in
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 6-5/16 in x 10 in
- Spout Height:
- 4 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- High Arc
- Toilet Bowl Length:
- 6-5/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 10 in