Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Portsmouth® Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Two Handle Centerset Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #A7420201224
  • Item #4330183
  • Manufacturer Part #7420201.224
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Speed Connect® drain has less parts for a quick installation
  • ADA compliant lever handle
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Brass spout and waterway is easy to clean and durable
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • No adjustments required - seals the first time, every time
  • High-arc spout provides more clearance above the sink for added functionality
  • Fewer Parts - installs in less time.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Portsmouth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Depth:
6-5/16 in
EPA Compliant:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Fitting Size 1:
3-7/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3-7/8 in x 1/2 in
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-5/8 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-5/16 in
Material:
Metal
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Size:
6-5/16 in x 10 in
Spout Height:
4 in
Spout Reach:
4-1/2 in
Spout Type:
High Arc
Toilet Bowl Length:
6-5/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
10 in