Two Handle Lever Handle Bar Faucet in Oil Rubbed Bronze

You last purchased this on
 
American Standard

Portsmouth® Two Handle Lever Handle Bar Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Two Handle Lever Handle Bar Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #A4285420224
  • Item #4729883
  • Manufacturer Part #4285420.224
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Brass swivel spout
  • Brass construction and case brass waterway are durable, excellent in high use applications, and ideal for prolonged contact with water
  • Metal lever handles
  • Maximum flow rate: 2.2 gpm/8.3 Lpm maximum flow
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125
Collection:
Portsmouth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
EPA Compliant:
No
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
8-1/2 in
Spout Reach:
7 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Trim Only:
No
WaterSense Labeled:
No