Two Handle Roman Tub Faucet in Oil Rubbed Bronze
Portsmouth® Two Handle Roman Tub Faucet in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
- Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
- Personal shower with a 6-1/2' hose
- Ceramic Disc Valve Cartridges: Assures a lifetime of smooth handle operation and drip-free performance.
- Choice of Finishes: Wide range of durable finishes.
- Brass construction is durable, easy to clean, and ideal for prolonged contact with water
- Handle-alignment system for fine tuning the handle position
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Portsmouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- Yes
- Faucet Center Size:
- 6 in - 12 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7.875 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Size:
- 7-7/8 in
- Spout Height:
- 4-7/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- Yes
- Width:
- 7-7/8 in